![micbs2ltcvbcr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147212887.jpg?preset=medium)
ABB BS2L-TCVBCR 200Amp 600V Microlectric® Oversize Enclosure Meter Socket 4-Jaw, Over/Under Combination with Lay-in Lugs (BC)
Description
MICROLECTRIC® meter socket for use B.C., Ont. Suits 6 AWG to 250 kcmil conductor range. Aluminium lay-in type connectors for load and line sides. For overhead, underground and combination overhead/underground service. Supplied with screw type ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Meter Sockets |
Wire Size | 6 AWG - 250 kcmil Line and Load | Amperage Rating | 200 A |
Voltage Rating | 600 V | Phase | 1 |
Number of Jaws | 4 | Number of Positions | 1 |
NEMA Rating | NEMA 3R | Connection | Aluminum Lay-In |
Mounting Type | Surface | Dimensions | 304.8 mm W x 138.112 mm D x 434.975 mm H |
Includes | Screw Type Ring | Standards | CSA 27716 |
Application | For Overhead/Underground and Combination Overhead/Underground Service | UPC | 624871031996 |
Packages
1 - UNIT - 1 |