
ABB BS2M-V 200Amp 600V Microlectric® Oversize Enclosure, Meter Socket 4-Jaw, Subfeed on Load Side, Overhead, Hub Opening
Description
MICROELECTRIC® meter socket, BS2M series oversize enclosure sub feed on load side with conductor range of 6 AWG-250 kcmil, load 12-1/0 AWG. Aluminium tunnel type connectors for overhead service only. Dual lug sub feed for load side. Supplied with screw type ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Subfeed |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface |
Dimensions | 12 in W x 5-7/16 in D x 17-1/8 in H | Standards | CSA 27716 |
Application | For Overhead Installation | UPC | 624871002712 |
Packages
1 - UNIT - 1 |