
ABB BS2-TCV 200Amp 600V Microlectric® Oversize Enclosure Meter Socket, Combination, Overhead-Underground
Description
Oversize enclosure meter socket. 4 jaw, combination, overhead-underground.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Meter Sockets |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Dimensions | 12 in W x 5-7/16 in D x 17-1/8 in H |
Includes | Mounting Plate | Standards | CSA 27716 |
Application | For Overhead/Underground Installation | UPC | 624871002293 |
Packages
1 - UNIT - 1 | 48 - UNIT = 48 |