ABB ELECTRIFICATION CANADA INC BS2-TCVGNFA 200A/600V OH-UG FORTIS NTR GRD LUG
Description
Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Combination OH and UG (Fortis Alberta approved) complete with 350 kcmil lug and neutral ground lug.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Oversize |
Wire Size | 6 AWG - 250 kcmil | Amperage Rating | 200 A |
Voltage Rating | 120/240 V | Phase | 1 |
NEMA Rating | Type 3R Weatherproof | Series/Model | BS2 |
Dimensions | 12 in W x 5-7/16 in D x 27-7/16 in H | Includes | Neutral Ground Lug |
Standards | CSA Certified | Application | For Underground and Above Ground Service |
UPC | 624871013442 |
Packages
1 - UNIT - 1 |