Abbotsford
micbs2v

ABB BS2-V 200Amp 600V Microlectric® Oversize Enclosure Meter Socket, Overhead, Hub Opening

Price $228.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS2-V

Description

Meter socket, BS2 Series, over size enclosure, 200A 600V, 6 AWG–250 kcmil conductor range. Aluminum tunnel type connectors for both load and line sides. Supplied with screw type ring. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 12 in W x 5-7/16 in D x 17-1/8 in H Standards CSA 27716
Application For Overhead Installation, Copper UPC 624871002231

Packages

1 - UNIT - 1