
ABB MO2M-V 200Amp 600V Microlectric® MO2 Series Underground Only
Description
MICROELECTRIC® meter socket, BQ, BP, BS2, BS4M-V, MO2 series with conductor range for line: single 1/2 inch studs to accommodate compression lugs, 350 kcmil maximum (supplied by utility), load: 6 AWG-250 kcmil.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Subfeed |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface |
Dimensions | 12 in W x 9-5/16 in D x 19-1/8 in H | Standards | CSA 27716 |
Application | For Underground Service Only | UPC | 624871041698 |
Packages
1 - UNIT - 1 |