
ABB MO2-V 200Amp 600V Underground Only Meter Socket
Description
Product Specifications: • Conductor Range: Line: Single 1/2 in. studs to accommodate compression lugs 350 kcmil max. (supplied by utility), Load: 6 AWG-250 kcmil • For underground service only • Aluminum tunnel type connectors for load side, 1/2 in. studs on line side • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: Sask., Man., Ont., Que.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Meter Sockets |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Flush |
Dimensions | 12 in W x 9-5/16 in D x 19-1/8 in H | Includes | Mounting Plate |
Standards | CSA 27716 | Application | For Underground Service Only |
UPC | 624871039206 |
Packages
1 - UNIT - 1 | 39 - UNIT = 39 |