
ABB PL27-TCV 200Amp 600V 3-Phase Microlectric Polyphase Meter Socket, Combination Overhead-Underground
Description
200Amp 600V; Polyphase Meter Sockets Product Specifications • Conductor range: 6 AWG-250 kcmil • Tunnel type connector for both load and line sides • For overhead and combination overhead/underground service • Larger hub opening requires use of 3 in., 3-1/2 in. or 4 in. hubs unless BS052 adapter plate is used • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: All provinces
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Polyphase |
Wire Size | 6 AWG - 250 kcmil | Amperage Rating | 200 A |
Voltage Rating | 600 V | Phase | 3 |
Number of Jaws | 7 | Number of Positions | 1 |
Number of Wires | 4 | NEMA Rating | Type 3R Weatherproof Extended |
Series/Model | PL27 | Connection | Tunnel |
Mounting Type | Surface | Dimensions | 12 in W x 5-7/16 in D x 20-1/8 in H |
Includes | Screw Type Ring | Standards | CSA 27716 |
Application | For Overhead and Combination Overhead/Underground Service | UPC | 624871003443 |
Packages
1 - UNIT - 1 | 39 - UNIT = 39 |