ABB 100Amp 600V Microlectric Round Aluminum Meter Socket, 1-1/4 inch Hub
Description
MICROELECTRIC® meter socket, R3 series round aluminium. Conductor range of 14-2 AWG aluminium tunnel type connectors for both load and line sides. It can be converted from vertical to horizontal mounting using same components. Supplied with screw type ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Round |
Voltage Rating | 600 V | Phase | 1 |
Number of Jaws | 4 | NEMA Rating | Type 3R Weatherproof |
Material | Aluminum | Mounting Type | Surface |
Dimensions | 79.37 mm D | Includes | 1-1/4 in Hub, Screw Type Ring |
Standards | CSA 27716 | UPC | 624871001036 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |