SIEMENS MMS5200QJ MTR SOCK MOD 200A 5 JAWS
Description
METER MODULE 200 A 5-JAW, QJ
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Meter Socket Module | Type | Meter Socket Module |
Amperage Rating | 200 A | Voltage Rating | 120/208 V |
Number of Jaws | 5 | Wattage | 4 W |
Dimensions | 13-5/16 in H | For Use With | 240 V Modular Meter Centres |
UPC | 662862112415 |
Packages
1 - UNIT - 1 |