SIEMENS CANADA MMS7-200 200Amp 3Phase 4W 120/208V Siemens Meter Socket Module
Description
Meter socket module for QJ2, QJH2, QJ2H, HQJ2H breaker.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Meter Socket Module | Type | Meter Socket Module |
Amperage Rating | 200 A | Voltage Rating | 120/208 V |
Phase | 3 | Number of Jaws | 7 |
Number of Positions | 7 | Material | Aluminum/Tin |
Mounting Type | Surface | Dimensions | 356 mm W x 1981 mm H |
For Use With | QJ2, QJH2, QJ2H, HQJ2H Breaker | Application | For Central Metering |
UPC | 662862112439 |
Packages
1 - UNIT - 1 |