Abbotsford
siemms7200qr

SIEMENS CANADA MMS7-200QR 200Amp 120/208VAC 3-Phase/4-Wire 240V Meter Socket Module

Price $1,672.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MMS7200QR

Description

Offering the maximum versatility to meet all your needs, Siemens 240V meter centres are designed for single phase three wire 120/240V AC or three phase four wire 120/208V AC applications with sub-service modules of 100A, 125A and 200A. Siemens 240V meter centres are designed to meet CSA requirements C22.2 No.229 and are CSA certified under file #13069. All individual metering stacks are manufactured to tight specifications and can be selected in pre-assembled units, to minimize on-site labour or as a separate plug-in module for a customized installation when required. The modular construction offers real post installation flexibility permitting on-site changes to be made with minimum down time.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Meter Socket Module Wire Size (1) #6 AWG - 250 kcmil
Amperage Rating 200 A Voltage Rating 120/208 V
Phase 3 Number of Jaws 7
Wattage 3 W Dimensions 356 mm W x 1981 mm H
Standards CSA C22.2 No. 229 Certified File #13069 UPC 662862135254

Packages

1 - UNIT - 1