SIEMENS MMS4200QJ Meter Centres Meter Socket Module 200 A, 4 Jaws
Description
Meter socket module, 120/240 V, 1 phase, 3 W, 200 A, 1.5 module, 4 Jaws, MMS4-200QJ, QJ2H, HQJ2H provision breaker type, AB Phase connection.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Meter Socket Module | Type | Meter Socket Module |
Amperage Rating | 200 A | Number of Jaws | 4 |
Mounting Type | Surface | Dimensions | 356 mm W x 1981 mm H |
For Use With | QJ Type Breaker | UPC | 662862112385 |
Packages
1 - UNIT - 1 |