Abbotsford
siemms5125

SIEMENS CANADA MMS5-125 125 Amp 3 Phase 3W 120/208V Siemens Meter Socket Module

Price $448.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MMS5125

Description

Meter socket module for BQ, BQH, HBQ, Q, QP, QPH, HQP breaker.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Single Position Meter Socket Type Meter Socket Module
Amperage Rating 125 A Number of Jaws 5
Mounting Type Surface Dimensions 356 mm W x 1981 mm H
UPC 662862112392

Packages

1 - UNIT - 1