×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
siemms5200

SIEMENS CANADA MMS5200 200Amp 3 Phase 3W 120/208V Siemens Meter Socket Module

Price $1,461.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MMS5-200

Description

Meter socket module for EQ96XX breaker.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Meter Socket Module Type Meter Socket Module
Amperage Rating 200 A Voltage Rating 120/208 V
Phase 3 Number of Jaws 5
Mounting Type Surface Dimensions 356 mm W x 1981 mm H
UPC 662862112408

Packages

1 - UNIT - 1