ABB IN1000-S INS NEUTRAL REPL KIT SIDE PL-BE1-5
Description
Insulated neutral replacement kit side PL-BE1-5
Specifications
Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
Item Name | Neutral Kit | Type | Insulated |
Material | Steel | For Use With | PL-BE1-5 Series 100 A Meter Socket |
Standards | CSA 29700 Certified | UPC | 624871013480 |
Packages
1 - UNIT - 1 |