Abbotsford
micmh40

ABB 4 inch Hub Size Microlectric Mast Coupler (Aluminium Silver)

Price $186.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MH40

Description

MICROLECTRIC® mast coupler with threaded interchangeable hub.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Interchangeable Meter Hub Size 4 in
Material Aluminum Type Thread
Standards CSA 29700 Application For 4 inches hub opening
UPC 624871003719

Packages

1 - UNIT - 1 10 - UNIT = 10