![micmh20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11727717.jpg?preset=medium)
ABB 2 inch Hub Size Microlectric Meter Hub
Description
Threaded interchangeable hubs Aluminum. For 2-1/2 in. regular hub opening (add hub adapter plate BS052 if used with units having 4 in. hub openings). Hub size: 2 in.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Interchangeable Meter Hub | Size | 2 in |
Material | Aluminum | Type | Thread |
Standards | CSA 29700 | Application | For 2-1/2 inches regular hub opening |
UPC | 624871003672 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |