Abbotsford
micmp01

ABB 7-1/6 inch Microlectric Meter Protector

Price $478.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MP01

Description

Meter protector for use in problem areas like trailer parks, playgrounds, conservation areas. Clear, unbreakable polycarbonate front cover, which allows full view of meter revenue reading and serial number. Sealing and padlocking provision.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Protector Size 7-1/6 Inches
Material 16 ga Galvanized Steel Type Meter Protectors
Color/Finish Gray Dimensions 7-1/6 in dia x 4-3/4 in D
For Use With Single Phase Residential Meters, Meter Socket Application Use in Problem Areas like Trailer Parks, Playgrounds, Conservation Areas
UPC 624871046969

Packages

1 - UNIT - 1