ABB 2 inch Microlectric Masts Coupler, PVC
Description
Threaded interchangeable hub for 2-1/2 inch regular hub opening, add hub adapter plate BS052 if used with units having 4 inch hub.
Specifications
Brand Name | ABB | Item Name | Meter Socket Hub |
Size | 2 in MNPT | Material | PVC |
Type | Interchangeable | Includes | Screws |
Application | For 2-1/2 in Regular Hub Opening | UPC | 624871003740 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |