ABB Microlectric Fifth Jaw Assembly 9 O ftClock Position
Description
Full capacity fifth jaw assembly for BQ2/BS2 series.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Fifth Jaw Assembly | Type | 9 o' Clock Position |
Amperage Rating | 200 A | Material | Steel |
Color | Silver | For Use With | BQ2, BS2 Series Multigang Meter Socket |
UPC | 624871035703 |
Packages
1 - UNIT - 1 |