![sieechs125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523612327.jpg?preset=medium)
SIEMENS CANADA Siemens Opening Hub for HS Type 1.25 inch Conduit
Description
Interchangeable hub 3R type enclosure 125 A for SPA panel package Screw mounting, 1-1/4 inch conduit.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Loadcenter Rain Hub | Size | 1-1/4 in |
Mounting | N/A | Type | HS |
For Use With | 60-200 A GD or 30-200 A HD Switches | Standards | N/A |
Application | For Residential use | UPC | 783643455108 |
Packages
1 - UNIT - 1 |