SIEMENS CANADA Siemens Opening Hub for HS Type 2.5 inch Conduit
Description
Load Ctr Rain-hub 2.5 Inch
Specifications
Brand Name | Siemens | Sub Brand | Load Centers |
Item Name | Conduit Hub | Size | 251.55 mm |
Mounting | N/A | Type | HS |
For Use With | 60-200 A GD or 30-200 A HD Switches | Standards | NEMA 3R |
Application | For Residential use | UPC | 783643455139 |
Packages
1 - UNIT - 1 |