
SIEMENS CANADA 4.3 inch x 14.1 inch Siemens Meter Stack Half Blank Plate
Description
Blank meter socket filler plate, Required to cover empty space, Contains 2 half plates, 4.3 x 14.1 inch.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Filler Plate | Length | 14.1 in |
Width | 4.3 in | Material | Steel |
Type | Half Blank | For Use With | 240 VAC Modular Meter Center |
Standards | CSA Certified | Application | Blank filler plates |
UPC | 662862111784 |
Packages
1 - UNIT - 1 |