Abbotsford
siembhp2

SIEMENS CANADA 4.3 inch x 14.1 inch Siemens Meter Stack Half Blank Plate

Price $52.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MBHP2

Description

Blank meter socket filler plate, Required to cover empty space, Contains 2 half plates, 4.3 x 14.1 inch.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Filler Plate Length 14.1 in
Width 4.3 in Material Steel
Type Half Blank For Use With 240 VAC Modular Meter Center
Standards CSA Certified Application Blank filler plates
UPC 662862111784

Packages

1 - UNIT - 1