EATON 100-130VAC 1.89 inch x 1.89 inch Eaton Cutler-Hammer Control Timer
Description
Electromechanical hour meter 100–130 Vac. High shock-resistance. Without reset. Data retention if power is lost.
Specifications
Brand Name | Eaton | Item Name | Hour Meter |
Type | Electromechanical | Voltage Rating | 100 - 130 VAC |
Mounting | 1/16 in DIN Rail | Standards | UL Listed |
Application | Elec Assemblies, Panels & EOEM - Control Panels for Machines | UPC | 786685114675 |
Packages
1 - UNIT - 1 |