EATON 8-T-65-4848PM-402 10-30VDC 1.89"x1.89" Eaton Cutler-Hammer Control Timer
Description
1/16 Din Elapsed Hour Meter
Specifications
Brand Name | Eaton | Item Name | Hour Meter |
Type | Elapsed | Voltage Rating | 10 - 30 VDC |
Mounting | 1/16 in DIN Rail | Standards | UL Listed |
Application | Elec Assemblies, Panels & EOEM - Control Panels for Machines | UPC | 786685114651 |
Packages
1 - UNIT - 1 |