Abbotsford
siemltb1600ft

SIEMENS CANADA MLTB1-600FT 600Amp 1 Phase 120/240V 3 Wire Siemens Standard Tap box Feed Through

Price $3,024.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MLTB1600FT

Description

Feed-through tap box. Use with even number of meter stacks only. (4) 250 KCMIL to 750 KCMIL or (8) 3/0 AWG to 250 KCMIL.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Feed-Through Tap Box Type 1-Phase, 3-Wire
Amperage Rating 400/600 A NEMA Rating NEMA 1
Standards CSA No.22.2 No.229 Application 400/600A
UPC 662862112279

Packages

1 - UNIT - 1