Abbotsford
siemltb11200

SIEMENS CANADA MLTB1-1200 800/1200Amp 120/240VAC 1-Phase 3-Wire Standard Tap Box, Aluminum

Price $2,067.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MLTB11200

Description

Siemens MLTB1-1200 Standard Tap Box, 800/1200 A, 120/240 VAC, 1-Phase, (3) #2 AWG to 600 kcmil/(4) 1/0 AWG to 750 kcmil, Aluminum.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Tap Box Type Single Phase, Standard
Amperage Rating 800/1,200 A Application Standard Tap Box
UPC 662862112248

Packages

1 - UNIT - 1