![siemltb31200ft](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182929.jpg?preset=medium)
SIEMENS CANADA MLTB3-1200FT 1200Amp 3 Phase 120/208V Siemens Feed Thru Tap Box
Description
Feed-through tap box. Use with even number of meter stacks only. (4) 250 KCMIL to 750 KCMIL or (8) 3/0 AWG to 250 KCMIL.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Tap Box | Type | 3-Phase, 4-Wire, Feed-Thru |
Length | 46-1/4 in | Width | 24 in |
Depth | 7-1/4 in | Amperage Rating | 800/1200 A |
Application | For Modular Meter Centres | UPC | 662862112293 |
Packages
1 - UNIT - 1 |