ABB MB612 100Amp 240V General Electric A-Series® Panelboard Breaker Kit, Black
Description
A Series TQB Breaker Kit with A-series panel boards. Pro-Stock, Unassembled Lighting Panels. WB kits include a breaker, mounting kit and load-side lugs.
Specifications
Brand Name | GE | Item Name | TQB Breaker Kit with A-Series Panelboards |
Voltage Rating | 240 VAC | Amperage Rating | 100 A |
Phase | 1 | Interrupt Rating | 10 kA, 22 kA |
Number of Poles | 2 | Series/Model | A Series |
Includes | Breaker, Mounting Kit, Load-Side Lugs | UPC | 783175408450 |
Packages
1 - UNIT - 1 |