ABB MB613 100Amp 3Phase 208/120V General Electric A-Series® Panelboard Breaker Kit, Black
Description
Main Breaker Kit, Main; 240 Vac; 100 Ampere; Interrupting Rating 10/22 Kiloampere; Application Lighting; Used On Pro-stock Panelboard
Specifications
Brand Name | GE | Item Name | Main Breaker Kit |
Voltage Rating | 208/120 VAC | Amperage Rating | 100 A |
Phase | 3 | Interrupt Rating | 10 kA, 22 kA |
Number of Poles | 3 | Dimensions | 6 in L x 4 in W x 4 in H |
Frequency Rating | 50/60 Hz | For Use With | A-Series™ II Panelboard and THQB/THHQB Frame Circuit Breaker |
Includes | Breaker, Mounting Kit, Load-Side Lugs | UPC | 783175408467 |
Packages
1 - UNIT - 1 |