
SIEMENS 6CLE2 Switchboards Branch Breaker Mounting Kit Copper 3 PH, 600 V, 125 A,
Description
Connecting strap for use with SPP/FPP, S5, F2 panelboards, CED6 circuit breaker, Aluminium, 3.75 inch, Accommodates six 1-pole breakers.
Specifications
Brand Name | Siemens | Sub Brand | Power Panels |
Item Name | Branch Breaker Mounting Kit | Type | Accessory |
Voltage Rating | 600 V | Amperage Rating | 125 A |
Phase | 3 | Interrupt Rating | 65 kA |
Dimensions | 3-3/4 in | Mounting | Twin |
Frequency Rating | 60 Hz | Connection | ABC |
Material | Copper | For Use With | CED6, Type ED Breakers |
Standards | UL 67 | Application | Strap Kit |
UPC | 662862008534 |
Packages
1 - UNIT - 1 |