
SIEMENS CANADA LTD 6CLF1C Switchboards Branch Breaker Mounting Kit Copper 3 PH, 600 V, 250 A,
Description
Connecting strap for use with SPP/FPP, S5, F2 panelboards, CFD6 circuit breaker, 5 inch, Can be used as fillers or in place of circuit breakers, VK or VB switches.
Specifications
Brand Name | Siemens | Sub Brand | Power Panels |
Item Name | Branch Breaker Mounting Kit | Type | Accessory |
Voltage Rating | 600 V | Amperage Rating | 250 A |
Phase | 3 | Dimensions | 5 in |
Mounting | Single | Connection | ABC |
Material | Copper | For Use With | CFD6 Breakers |
Standards | CSA Certified | Application | Connecting Strap Kit |
UPC | 662862117038 |
Packages
1 - UNIT - 1 |