Abbotsford
sie6bl2c

SIEMENS CANADA 3.75 inch Siemens Breaker Mount SSP/FFP/S5/ F2 for BL-BLH-HBL, Copper

Price $2,429.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6BL2C

Description

Copper connecting strap for use with BL, BLH, HBL, BQD, BQD6 breaker.

Specifications

Brand Name Siemens Sub Brand Power Panels
Item Name Breaker Mounting Kit Type Accessory
Voltage Rating 240 V Amperage Rating 100 A
Phase 3 Dimensions 3-3/4 in
Mounting Twin Connection ABC
Material Copper For Use With Type BQ, BQH, HB Breakers
Standards CSA Certified Application Connecting Strap Kit
UPC 662862116987

Packages

1 - UNIT - 1