Abbotsford
sie6cle2

SIEMENS CANADA 3.75 inch Siemens Breaker Mount Kit for CED4 AL

Price $1,436.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6CLE2

Description

Connecting strap for use with SPP/FPP, S5, F2 panelboards, CED6 circuit breaker, Aluminium, 3.75 inch, Accommodates six 1-pole breakers.

Specifications

Brand Name Siemens Sub Brand Power Panels
Item Name Branch Breaker Mounting Kit Type Accessory
Voltage Rating 600 V Amperage Rating 125 A
Phase 3 Interrupt Rating 65 kA
Dimensions 3-3/4 in Mounting Twin
Frequency Rating 60 Hz Connection ABC
Material Copper For Use With CED6, Type ED Breakers
Standards UL 67 Application Strap Kit
UPC 662862008534

Packages

1 - UNIT - 1