SIEMENS CANADA 3.75 inch Siemens Breaker Mount SSP/FPP/ S5/F2 for CED6, Copper
Description
Copper connecting strap for use with CED6 breaker.
Specifications
Brand Name | Siemens | Sub Brand | Power Panels |
Item Name | Branch Breaker Mounting Kit | Type | Accessory |
Voltage Rating | 600 V | Amperage Rating | 125 A |
Phase | 3 | Dimensions | 3-3/4 in |
Mounting | Twin | Connection | ABC |
Material | Copper | For Use With | CED6 Breakers |
Standards | CSA Certified | Application | Connecting Strap Kit |
UPC | 662862117014 |
Packages
1 - UNIT - 1 |