Abbotsford
sie6clj1c

SIEMENS CANADA 8.75 inch Siemens Branch Breaker Kit for CJD6/SCJD6, Copper

Price $2,250.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6CLJ1C

Description

Copper connecting strap for use with CJD6, SCJD6 breaker.

Specifications

Brand Name Siemens Sub Brand Power Panels
Item Name Breaker Mount Kit Type Accessory
Voltage Rating 600 V Amperage Rating 400 A
Phase 3 Dimensions 8-3/4 in
Mounting Single Number of Conductors 1
Connection ABC Material Copper
For Use With CJD6, SCJD6 Breakers Standards CSA Certified
Application Connecting Strap Kit UPC 662862117052

Packages

1 - UNIT - 1