SIEMENS CANADA 6F62C Siemens Breaker Mount for FXD6 FD6 HF
Description
Copper connecting strap for use with FXD6, FD6, HFD6 breaker.
Specifications
Brand Name | Siemens | Sub Brand | Power Panels |
Item Name | Breaker Mount Kit | Type | Accessory |
Voltage Rating | 600 V | Amperage Rating | 250 A |
Phase | 3 | Dimensions | 5 in |
Mounting | Twin | Number of Conductors | 1 |
Connection | ABC | Material | Copper |
For Use With | FXD6, FD6, HFD6 Breakers | Standards | CSA Certified |
Application | Connecting Strap Kit | UPC | 662862077301 |
Packages
1 - UNIT - 1 |