SIEMENS BBKED32 Panelboards Breaker Mounting Kit 3 PH, 125 A,
Description
Circuit breaker mounting kit. Contains breaker support, inter-phase barriers, AC-connectors, B-connector, hardware.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Breaker Mounting Kit | Type | Fieldinstallablekit |
Amperage Rating | 125 A | Phase | 3 |
Number of Poles | 6 | Connection | Screw |
Standards | CSA C22.2 No.29 | Application | For Lighting Panel |
UPC | 783643442177 |
Packages
1 - UNIT - 1 |