SIEMENS CANADA MBKBL1 1 Phase 100Amp Siemens Panelboard Kit Main Or Subfeed BL And BQDH Breakers
Description
Breaker mounting kit without breaker 1 phase 100 A rated main or subfeed for use with BL, BLH, HBL breakers.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Breaker Mounting Kit | Type | Fieldinstallablekit |
Amperage Rating | 100 A | Phase | 1 |
Connection | Screw | Standards | CSA C22.2 No.29 |
Application | For Lighting Panels | UPC | 783643271043 |
Packages
1 - UNIT - 1 |