![siembkbl3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776511.jpg?preset=medium)
SIEMENS CANADA MBKBL3 3 Phase 100Amp 600V Siemens Breaker Mount Kit for BL/BLH/HBL P1, Aluminum
Description
Breaker mounting kit without breaker 3 phase 100 A rated main or subfeed for use with BL, BLH, HBL breakers.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Breaker Mounting Kit | Type | Fieldinstallablekit |
Amperage Rating | 100 A | Phase | 3 |
Connection | Screw | Standards | CSA C22.2 No.29 |
Application | Lighting Panel | UPC | 783643271050 |
Packages
1 - UNIT - 1 |