
SIEMENS MBKED33125A BREAKER MAIN MNT KITW/ED63B125
Description
Main breaker mounting kit with breakers for P1 panel.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main/Sub-Feed Breaker Mounting Kit | Amperage Rating | 125 A |
Phase | 3 | Interrupt Rating | 65 kA at 240 V, 18 kA at 600 V |
Number of Poles | 3 | Includes | QR2 Breaker |
Standards | CSA Certified, UL Listed | UPC | 662862571168 |
Packages
1 - UNIT - 1 |