![siembkfd33250a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182668.jpg?preset=medium)
SIEMENS CANADA MBKFD33250A Main Breaker Mounting Kit with 3-Pole FXD6 250A Breaker
Description
Main Breaker Mounting Kit with 3-Pole FXD6 250A Breaker for Type P1 Panelboards for Type P1 Panelboards.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main Breaker Mounting Kit | Type | Field installable kit |
Voltage Rating | 240 V | Amperage Rating | 250 A |
Phase | 3 | Interrupt Rating | 65 kA |
Number of Poles | 3 | Includes | FXD63B250 Main/Subfeed Breaker |
Standards | UL Listed, CSA C22.2 No. 29 | Application | Next Gen P1 Panelboards |
UPC | 662862571199 |
Packages
1 - UNIT - 1 |