![siembkfd33225a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182668.jpg?preset=medium)
SIEMENS CANADA MBKFD33225A Main Breaker Mounting Kit with 3-Pole FXD6 225A Breaker
Description
Main Breaker Mounting Kit with 3-Pole FXD6 225A Breaker for Type P1 Panelboards.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main/Sub-Feed Breaker Mounting Kit | Amperage Rating | 225 A |
Phase | 3 | Interrupt Rating | 65 kA at 240 V, 22 kA at 600 V |
Number of Poles | 3 | Includes | FXD6 Breaker |
Standards | CSA Certified, UL Listed | UPC | 662862571182 |
Packages
1 - UNIT - 1 |