SIEMENS CANADA MBKHF33250A Main Breaker Mounting Kit with 3-Pole HFD6 250A Breaker
Description
Main Breaker Mounting Kit with 3-Pole HFD6 250A Breaker for Type P1 Panelboards.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main/Sub-Feed Breaker Mounting Kit | Amperage Rating | 250 A |
Phase | 3 | Interrupt Rating | 100 kA at 240 V, 25 kA at 600 V |
Number of Poles | 3 | Includes | HFD6 Breaker |
Standards | CSA Certified, UL Listed | UPC | 662862571205 |
Packages
1 - UNIT - 1 |