SIEMENS CANADA MBKJD3 3 Phase 400Amp Siemens Breaker Mount Kit
Description
ITE MBKJD3 400A MN BRKR MNT KIT
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main Breaker Mount Kit | Type | Fieldinstallablekit |
Amperage Rating | 400 A | Phase | 3 |
For Use With | JD Circuit Breaker, P1 Panelboards | Standards | CSA C22.2 No.29 |
Application | LightingPanelAccessories | UPC | 783643369481 |
Packages
1 - UNIT - 1 |