SIEMENS CANADA MBKQJ1 1 Phase 225Amp 2 Pole Siemens Breaker Mount kit
Description
Breaker mounting kit without breaker 1 phase 225 A rated main or subfeed for use with QJ2, QJH2, QJ2-H breakers.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main/Subfeed Breaker Mounting Kit | Type | Fieldinstallablekit |
Amperage Rating | 225 A | Phase | 1 |
Standards | CSA C22.2 No.29 | Application | For Lighting Panel, P1 Panelboard, QJ Breakers |
UPC | 783643271067 |
Packages
1 - UNIT - 1 |