![siembkqj3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148999141.jpg?preset=medium)
SIEMENS CANADA MBKQJ3 3 Phase 3 Poles Siemens Breaker Mount Kit, Aluminum
Description
Breaker mounting kit without breaker, 3 phase, 225 A, For use with QJ2, QJH2, QJ2-H breakers, Main or subfeed.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main Breaker Kit | Type | Field Installable, P1 Type Panel |
Amperage Rating | 225 A | Phase | 3 |
Connection | Screw | Includes | Main/Subfeed Breaker 3 PH Kit |
Standards | CSA C22.2 No.29 | Application | For Lighting Panel |
UPC | 783643271074 |
Packages
1 - UNIT - 1 |