SIEMENS CANADA MBKQJ33225 3 Poles 225Amp 10kA 240V Siemens QJ Breaker Mount Kit
Description
Main breaker mounting kits with breakers.
Specifications
Brand Name | Siemens | Item Name | Main Breaker Mounting Kit |
Voltage Rating | 240 V | Amperage Rating | 225 A |
Interrupt Rating | 10 kA | Number of Poles | 3 |
Includes | QJ2 Breaker | Application | For Type P1 Panelboards |
Packages
1 - UNIT - 1 |